- 88.9 mm Inside Diameter
- 165.1 mm Outside Diameter
- Angular Contact Bearing
| Bearing Type | Angular Contact |
| Closure Type | Open |
| Internal Clearance | C0 |
| Snap Ring | No |
| I.D. | 88.9 mm |
| O.D. | 165.1 mm |
| Contact Angle | 20 degrees |
| Bore Type | Straight |
| Outer Ring Width | 28.575 mm |
| Weight | 6.129 LB |
| EAN or UPC | 747023004379 |

