- 82.55 mm Inside Diameter
- 152.4 mm Outside Diameter
- Angular Contact Bearing
| Snap Ring | No |
| Bearing Type | Angular Contact |
| Closure Type | Open |
| Contact Angle | 20 degrees |
| O.D. | 152.4 mm |
| Outer Ring Width | 26.988 mm |
| I.D. | 82.55 mm |
| Bore Type | Straight |
| Internal Clearance | C0 |
| Weight | 4.938 LB |
| EAN or UPC | 747023004386 |

