- 95.25 mm Inside Diameter
- 171.45 mm Outside Diameter
- Angular Contact Bearing
| O.D. | 171.45 mm |
| I.D. | 95.25 mm |
| Bearing Type | Angular Contact |
| Contact Angle | 20 degrees |
| Internal Clearance | C0 |
| Outer Ring Width | 28.575 mm |
| Bore Type | Straight |
| Closure Type | Open |
| Snap Ring | No |
| Weight | 6.415 LB |
| EAN or UPC | 747023004393 |

