- 19.05 mm Inside Diameter
- 47.625 mm Outside Diameter
- Angular Contact Bearing
| Internal Clearance | C0 |
| Outer Ring Width | 14.288 mm |
| Contact Angle | 20 degrees |
| O.D. | 47.625 mm |
| Bore Type | Straight |
| Closure Type | Open |
| icNumber | 7678597 |
| Bearing Type | Angular Contact |
| Snap Ring | No |
| I.D. | 19.05 mm |
| Weight | 0.28 LB |
| EAN or UPC | 747023004409 |

