- 76.2 mm Inside Diameter
- 146.05 mm Outside Diameter
- Angular Contact Bearing
| Internal Clearance | C0 |
| icNumber | 7678602 |
| I.D. | 76.2 mm |
| Snap Ring | No |
| O.D. | 146.05 mm |
| Bore Type | Straight |
| Outer Ring Width | 26.988 mm |
| Closure Type | Open |
| Bearing Type | Angular Contact |
| Contact Angle | 20 degrees |
| Weight | 4.652 LB |
| EAN or UPC | 747023004416 |

