- 101.6 mm Inside Diameter
- 184.15 mm Outside Diameter
- Angular Contact Bearing
| Internal Clearance | C0 |
| Contact Angle | 20 degrees |
| icNumber | 7678604 |
| Outer Ring Width | 31.75 mm |
| Closure Type | Open |
| I.D. | 101.6 mm |
| O.D. | 184.15 mm |
| Bearing Type | Angular Contact |
| Snap Ring | No |
| Bore Type | Straight |
| Weight | 7.892 LB |
| EAN or UPC | 747023004454 |

