- 15.875 mm Inside Diameter
- 39.688 mm Outside Diameter
- Angular Contact Bearing
| Internal Clearance | C0 |
| Contact Angle | 20 degrees |
| Closure Type | Open |
| Bearing Type | Angular Contact |
| Outer Ring Width | 11.113 mm |
| O.D. | 39.688 mm |
| Bore Type | Straight |
| Snap Ring | No |
| I.D. | 15.875 mm |
| Weight | 0.13 LB |
| EAN or UPC | 747023004478 |

