- 127 mm Inside Diameter
- 228.6 mm Outside Diameter
- Angular Contact Bearing
| Bearing Type | Angular Contact |
| Contact Angle | 20 degrees |
| Bore Type | Straight |
| Closure Type | Open |
| Outer Ring Width | 34.925 mm |
| O.D. | 228.6 mm |
| I.D. | 127 mm |
| Internal Clearance | C0 |
| Snap Ring | No |
| icNumber | 7678608 |
| Weight | 13.999 LB |
| EAN or UPC | 747023004485 |

