- 165.1 mm Inside Diameter
- 279.4 mm Outside Diameter
- Angular Contact Bearing
| Bore Type | Straight |
| O.D. | 279.4 mm |
| Snap Ring | No |
| Internal Clearance | C0 |
| I.D. | 165.1 mm |
| Outer Ring Width | 39.688 mm |
| Bearing Type | Angular Contact |
| Contact Angle | 20 degrees |
| Closure Type | Open |
| Weight | 23.589 LB |
| EAN or UPC | 747023004492 |

