- 152.4 mm Inside Diameter
- 266.7 mm Outside Diameter
- Angular Contact Bearing
| I.D. | 152.4 mm |
| O.D. | 266.7 mm |
| Bearing Type | Angular Contact |
| Internal Clearance | C0 |
| Closure Type | Open |
| Snap Ring | No |
| Outer Ring Width | 39.688 mm |
| icNumber | 7678610 |
| Contact Angle | 20 degrees |
| Bore Type | Straight |
| Weight | 21.803 LB |
| EAN or UPC | 747023004508 |

