- 7.5 in Inside Diameter
- 12.1/2 in Outside Diameter
- Angular Contact Bearing
| O.D. | 12.1/2 in |
| Contact Angle | 20 degrees |
| I.D. | 7.5 in |
| Outer Ring Width | 1 3/4 in |
| Bore Type | Straight |
| Closure Type | Open |
| Bearing Type | Angular Contact |
| Internal Clearance | C0 |
| Snap Ring | No |
| Weight | 33.069 LB |
| EAN or UPC | 747023004515 |

