- 4-Bolt Piloted Flange
- 1 1/4 in Inside Diameter
- Cast Iron Housing
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Bolt Circle Dia. | 4.125 in |
| I.D. | 1 1/4 in |
| Flange Type | 4-Bolt Piloted Flange |
| Housing Material | Cast Iron |
| Weight | 1.5 KG |
| EAN or UPC | 747023008285 |

