- 4-Bolt Piloted Flange
- 1 in Inside Diameter
- Cast Iron Housing
| Bolt Circle Dia. | 3.625 in |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| I.D. | 1 in |
| Flange Type | 4-Bolt Piloted Flange |
| Weight | 1.4 KG |
| EAN or UPC | 747023008230 |

