- 4-Bolt Piloted Flange
- 2 15/16 in Inside Diameter
- Cast Iron Housing
| Bearing Design | Non-Expansion |
| Flange Type | 4-Bolt Piloted Flange |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| I.D. | 2 15/16 in |
| Bolt Circle Dia. | 7.5 in |
| Weight | 5.4 LB |
| EAN or UPC | 747023008575 |

