- 4-Bolt Piloted Flange
- 3 1/2 in Inside Diameter
- Cast Iron Housing
| I.D. | 3 1/2 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | 8.625 in |
| Flange Type | 4-Bolt Piloted Flange |
| Weight | 9.8 LB |
| EAN or UPC | 747023008681 |

