- 4-Bolt Piloted Flange
- 40 mm Inside Diameter
- Cast Iron Housing
| Bolt Circle Dia. | 111.12 mm |
| I.D. | 40 mm |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Flange Type | 4-Bolt Piloted Flange |
| Weight | 1.9 LB |
| Bolt Circle Dia. | 111.12 mm |
| I.D. | 40 mm |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Flange Type | 4-Bolt Piloted Flange |
| Weight | 1.9 LB |