- 4-Bolt Piloted Flange
- 50 mm Inside Diameter
- Cast Iron Housing
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| I.D. | 50 mm |
| Bolt Circle Dia. | 136.5 mm |
| Flange Type | 4-Bolt Piloted Flange |
| Locking Device | Setscrew Locking Collar |
| Weight | 3.0 LB |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| I.D. | 50 mm |
| Bolt Circle Dia. | 136.5 mm |
| Flange Type | 4-Bolt Piloted Flange |
| Locking Device | Setscrew Locking Collar |
| Weight | 3.0 LB |