- 4-Bolt Piloted Flange
- 55 mm Inside Diameter
- Cast Iron Housing
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Bolt Circle Dia. | 152.4 mm |
| Flange Type | 4-Bolt Piloted Flange |
| I.D. | 55 mm |
| Weight | 3.4 LB |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Bolt Circle Dia. | 152.4 mm |
| Flange Type | 4-Bolt Piloted Flange |
| I.D. | 55 mm |
| Weight | 3.4 LB |