- 4-Bolt Piloted Flange
- 80 mm Inside Diameter
- Cast Iron Housing
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Flange Type | 4-Bolt Piloted Flange |
| I.D. | 80 mm |
| Weight | 11.023 LB |
| EAN or UPC | 747023008971 |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Flange Type | 4-Bolt Piloted Flange |
| I.D. | 80 mm |
| Weight | 11.023 LB |
| EAN or UPC | 747023008971 |