- 38.1 mm Inside Diameter
- 95.25 mm Outside Diameter
- Radial and Deep Groove Bearing
| Bore Type | Straight |
| Closure Type | Open |
| Internal Clearance | C0 |
| O.D. | 95.25 mm |
| Bearing Type | Radial and Deep Groove |
| Snap Ring | No |
| I.D. | 38.1 mm |
| Outer Ring Width | 23.813 mm |
| Weight | 1.66 LB |
| EAN or UPC | 747023009268 |

