- 12.7 mm Inside Diameter
- 41.275 mm Outside Diameter
- Radial and Deep Groove Bearing
| Snap Ring | No |
| Bore Type | Straight |
| Outer Ring Width | 15.875 mm |
| Internal Clearance | C0 |
| O.D. | 41.275 mm |
| Bearing Type | Radial and Deep Groove |
| Closure Type | Double Shielded |
| I.D. | 12.7 mm |
| Weight | 0.212 LB |
| EAN or UPC | 747023009497 |

