- 44.45 mm Inside Diameter
- 107.95 mm Outside Diameter
- Radial and Deep Groove Bearing
| I.D. | 44.45 mm |
| Bore Type | Straight |
| Bearing Type | Radial and Deep Groove |
| Closure Type | Open |
| Snap Ring | No |
| Outer Ring Width | 26.988 mm |
| O.D. | 107.95 mm |
| Internal Clearance | C0 |
| Weight | 2.337 LB |
| EAN or UPC | 747023009374 |

