- 41.275 mm Inside Diameter
- 101.6 mm Outside Diameter
- Radial and Deep Groove Bearing
| Bore Type | Straight |
| Internal Clearance | C0 |
| O.D. | 101.6 mm |
| Bearing Type | Radial and Deep Groove |
| Snap Ring | No |
| I.D. | 41.275 mm |
| Outer Ring Width | 23.813 mm |
| Closure Type | Open |
| Weight | 1.889 LB |
| EAN or UPC | 747023009428 |

