- 57.15 mm Inside Diameter
- 127 mm Outside Diameter
- Radial and Deep Groove Bearing
| Outer Ring Width | 31.75 mm |
| Bearing Type | Radial and Deep Groove |
| O.D. | 127 mm |
| Internal Clearance | C0 |
| Closure Type | Open |
| Bore Type | Straight |
| I.D. | 57.15 mm |
| Snap Ring | No |
| Weight | 3.527 LB |
| EAN or UPC | 747023009619 |

