- 69.85 mm Inside Diameter
- 158.75 mm Outside Diameter
- Radial and Deep Groove Bearing
| Outer Ring Width | 34.925 mm |
| O.D. | 158.75 mm |
| Closure Type | Open |
| Bearing Type | Radial and Deep Groove |
| Bore Type | Straight |
| Internal Clearance | C0 |
| I.D. | 69.85 mm |
| Snap Ring | No |
| Weight | 6.371 LB |
| EAN or UPC | 747023009633 |

