- 40.8 mm Inside Diameter
- 114.3 mm Outside Diameter
- Radial and Deep Groove Bearing
| O.D. | 114.3 mm |
| Outer Ring Width | 26.988 mm |
| Closure Type | Open |
| Bearing Type | Radial and Deep Groove |
| Bore Type | Straight |
| Snap Ring | No |
| Internal Clearance | C0 |
| I.D. | 40.8 mm |
| Weight | 2.579 LB |
| EAN or UPC | 747023009664 |

