- 88.9 mm Inside Diameter
- 206.375 mm Outside Diameter
- Radial and Deep Groove Bearing
| Internal Clearance | C0 |
| O.D. | 206.375 mm |
| Bore Type | Straight |
| I.D. | 88.9 mm |
| Closure Type | Open |
| Bearing Type | Radial and Deep Groove |
| Outer Ring Width | 44.45 mm |
| Snap Ring | No |
| Weight | 14.396 LB |
| EAN or UPC | 747023009688 |

