- 95.25 mm Inside Diameter
- 209.55 mm Outside Diameter
- Radial and Deep Groove Bearing
| I.D. | 95.25 mm |
| Bearing Type | Radial and Deep Groove |
| Snap Ring | No |
| O.D. | 209.55 mm |
| Internal Clearance | C0 |
| Bore Type | Straight |
| Outer Ring Width | 44.45 mm |
| Closure Type | Open |
| Weight | 14.528 LB |
| EAN or UPC | 747023009725 |

