- 19.05 mm Inside Diameter
- 50.8 mm Outside Diameter
- Radial and Deep Groove Bearing
| Closure Type | Double Shielded |
| O.D. | 50.8 mm |
| Bearing Type | Radial and Deep Groove |
| I.D. | 19.05 mm |
| Internal Clearance | C0 |
| Outer Ring Width | 17.463 mm |
| Bore Type | Straight |
| Snap Ring | No |
| Weight | 0.41 LB |
| EAN or UPC | 747023009787 |

