- 107.95 mm Inside Diameter
- 222.25 mm Outside Diameter
- Radial and Deep Groove Bearing
| O.D. | 222.25 mm |
| Bearing Type | Radial and Deep Groove |
| Outer Ring Width | 44.45 mm |
| Snap Ring | No |
| Internal Clearance | C0 |
| I.D. | 107.95 mm |
| Bore Type | Straight |
| Closure Type | Open |
| Weight | 17.99 LB |
| EAN or UPC | 747023009855 |

