- 15.876 mm Inside Diameter
- 40.038 mm Outside Diameter
- Radial and Deep Groove Bearing
| Bearing Type | Radial and Deep Groove |
| Bore Type | Straight |
| I.D. | 15.876 mm |
| O.D. | 40.038 mm |
| Snap Ring | No |
| Internal Clearance | C0 |
| Closure Type | Double Shielded |
| Outer Ring Width | 15.875 mm |
| Weight | 0.267 LB |
| EAN or UPC | 747023009961 |

