- 127 mm Inside Diameter
- 254 mm Outside Diameter
- Radial and Deep Groove Bearing
| O.D. | 254 mm |
| Closure Type | Open |
| Snap Ring | No |
| I.D. | 127 mm |
| Bore Type | Straight |
| Bearing Type | Radial and Deep Groove |
| Internal Clearance | C0 |
| Outer Ring Width | 50.8 mm |
| Weight | 26.896 LB |
| EAN or UPC | 747023010004 |

