- 38.1 mm Inside Diameter
- 95.25 mm Outside Diameter
- Angular Contact Bearing
| Bearing Type | Angular Contact |
| I.D. | 38.1 mm |
| Internal Clearance | C0 |
| Snap Ring | No |
| Closure Type | Open |
| O.D. | 95.25 mm |
| Contact Angle | 20 degrees |
| icNumber | 7678611 |
| Outer Ring Width | 23.813 mm |
| Bore Type | Straight |
| Weight | 1.951 LB |
| EAN or UPC | 747023009039 |

