- 31.75 mm Inside Diameter
- 79.375 mm Outside Diameter
- Angular Contact Bearing
| Closure Type | Open |
| O.D. | 79.375 mm |
| Bearing Type | Angular Contact |
| Bore Type | Straight |
| I.D. | 31.75 mm |
| Outer Ring Width | 22.225 mm |
| Internal Clearance | C0 |
| Snap Ring | No |
| icNumber | 7678612 |
| Contact Angle | 20 degrees |
| Weight | 1.219 LB |
| EAN or UPC | 747023009046 |

