- 28.575 mm Inside Diameter
- 71.438 mm Outside Diameter
- Angular Contact Bearing
| Bearing Type | Angular Contact |
| Snap Ring | No |
| O.D. | 71.438 mm |
| Outer Ring Width | 20.638 mm |
| I.D. | 28.575 mm |
| Contact Angle | 20 degrees |
| Closure Type | Open |
| Bore Type | Straight |
| icNumber | 82802 |
| Internal Clearance | C0 |
| Weight | 0.93 LB |
| EAN or UPC | 747023009053 |

