- 34.925 mm Inside Diameter
- 88.9 mm Outside Diameter
- Angular Contact Bearing
| Outer Ring Width | 22.225 mm |
| Snap Ring | No |
| I.D. | 34.925 mm |
| Contact Angle | 20 degrees |
| Bore Type | Straight |
| icNumber | 82804 |
| O.D. | 88.9 mm |
| Internal Clearance | C0 |
| Bearing Type | Angular Contact |
| Closure Type | Open |
| Weight | 1.601 LB |
| EAN or UPC | 747023009077 |

