- 41.275 mm Inside Diameter
- 101.6 mm Outside Diameter
- Angular Contact Bearing
| O.D. | 101.6 mm |
| Snap Ring | No |
| Contact Angle | 20 degrees |
| icNumber | 82807 |
| Bearing Type | Angular Contact |
| Bore Type | Straight |
| I.D. | 41.275 mm |
| Closure Type | Open |
| Outer Ring Width | 23.813 mm |
| Internal Clearance | C0 |
| Weight | 2.227 LB |
| EAN or UPC | 747023009091 |

