- 25.4 mm Inside Diameter
- 63.5 mm Outside Diameter
- Angular Contact Bearing
| Contact Angle | 20 degrees |
| Bore Type | Straight |
| icNumber | 7678618 |
| Closure Type | Open |
| Bearing Type | Angular Contact |
| Outer Ring Width | 19.05 mm |
| Internal Clearance | C0 |
| I.D. | 25.4 mm |
| O.D. | 63.5 mm |
| Snap Ring | No |
| Weight | 0.69 LB |
| EAN or UPC | 747023009114 |

