- 63.5 mm Inside Diameter
- 139.7 mm Outside Diameter
- Angular Contact Bearing
| Bearing Type | Angular Contact |
| Bore Type | Straight |
| icNumber | 7678621 |
| Closure Type | Open |
| O.D. | 139.7 mm |
| I.D. | 63.5 mm |
| Internal Clearance | C0 |
| Contact Angle | 20 degrees |
| Outer Ring Width | 31.75 mm |
| Snap Ring | No |
| Weight | 5.379 LB |
| EAN or UPC | 747023009121 |

