- 50.8 mm Inside Diameter
- 114.3 mm Outside Diameter
- Angular Contact Bearing
| Contact Angle | 20 degrees |
| Bore Type | Straight |
| Internal Clearance | C0 |
| Bearing Type | Angular Contact |
| I.D. | 50.8 mm |
| icNumber | 82810 |
| Outer Ring Width | 26.988 mm |
| Closure Type | Open |
| Snap Ring | No |
| O.D. | 114.3 mm |
| Weight | 3.108 LB |
| EAN or UPC | 747023009152 |

