- 95.25 mm Inside Diameter
- 209.55 mm Outside Diameter
- Angular Contact Bearing
| Bore Type | Straight |
| Snap Ring | No |
| I.D. | 95.25 mm |
| Contact Angle | 20 degrees |
| Internal Clearance | C0 |
| icNumber | 7678624 |
| Bearing Type | Angular Contact |
| Closure Type | Open |
| Outer Ring Width | 44.45 mm |
| O.D. | 209.55 mm |
| Weight | 17.108 LB |
| EAN or UPC | 747023009183 |

