- 86.2 mm Inside Diameter
- 177.8 mm Outside Diameter
- Angular Contact Bearing
| Snap Ring | No |
| Contact Angle | 20 degrees |
| Outer Ring Width | 39.688 mm |
| Internal Clearance | C0 |
| I.D. | 86.2 mm |
| icNumber | 7678623 |
| Bearing Type | Angular Contact |
| Closure Type | Open |
| Bore Type | Straight |
| O.D. | 177.8 mm |
| Weight | 11.398 LB |
| EAN or UPC | 747023009206 |

