- 114.3 mm Inside Diameter
- 238.125 mm Outside Diameter
- Angular Contact Bearing
| Internal Clearance | C0 |
| Snap Ring | No |
| Contact Angle | 20 degrees |
| Bore Type | Straight |
| O.D. | 238.125 mm |
| Outer Ring Width | 50.8 mm |
| I.D. | 114.3 mm |
| Bearing Type | Angular Contact |
| icNumber | 7678616 |
| Closure Type | Open |
| Weight | 25.132 LB |
| EAN or UPC | 747023009213 |

