- 107.95 mm Inside Diameter
- 222.25 mm Outside Diameter
- Angular Contact Bearing
| Bore Type | Straight |
| Internal Clearance | C0 |
| Outer Ring Width | 44.45 mm |
| icNumber | 7678625 |
| Snap Ring | No |
| Bearing Type | Angular Contact |
| Contact Angle | 20 degrees |
| I.D. | 107.95 mm |
| Closure Type | Open |
| O.D. | 222.25 mm |
| Weight | 25.132 LB |
| EAN or UPC | 747023009220 |

