- 0.625 in Inside Diameter
- 1.13/16 in Outside Diameter
- Angular Contact Bearing
| Bore Type | Straight |
| O.D. | 1.13/16 in |
| Snap Ring | No |
| I.D. | 0.625 in |
| Closure Type | Open |
| Contact Angle | 20 degrees |
| Bearing Type | Angular Contact |
| Internal Clearance | C0 |
| Outer Ring Width | 5/8 in |
| icNumber | 7678627 |
| Weight | 0.52 LB |
| EAN or UPC | 747023009244 |

