- 4-Bolt Flange
- 1 3/16 in Inside Diameter
- Cast Iron Housing
| Bolt Center-to-Center Length | 3.622 in |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| I.D. | 1 3/16 in |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Weight | 1.7 KG |
| EAN or UPC | 747023013043 |

