- 4-Bolt Flange
- 1 1/2 in Inside Diameter
- Cast Iron Housing
| Flange Type | 4-Bolt Flange |
| Bolt Center-to-Center Length | 4.134 in |
| Bearing Design | Non-Expansion |
| I.D. | 1 1/2 in |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Weight | 2.304 LB |
| EAN or UPC | 747023012961 |

