- 4-Bolt Flange
- 2 3/4 in Inside Diameter
- Cast Iron Housing
| I.D. | 2 3/4 in |
| Bearing Design | Non-Expansion |
| Bolt Center-to-Center Length | 6 in |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Weight | 8.6 LB |
| EAN or UPC | 747023013364 |

