- 4-Bolt Flange
- 3 in Inside Diameter
- Cast Iron Housing
| Bolt Center-to-Center Length | 6 in |
| Locking Device | Setscrew Locking Collar |
| Flange Type | 4-Bolt Flange |
| I.D. | 3 in |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Weight | 16.1 LB |
| EAN or UPC | 747023013432 |

