- 1/2 in Inside Diameter
- 1.5/16 in Outside Diameter
- Radial and Deep Groove Bearing
| Internal Clearance | C0 |
| Closure Type | Open |
| Bearing Type | Radial and Deep Groove |
| Snap Ring | No |
| icNumber | 7678247 |
| Outer Ring Width | 3/8 in |
| O.D. | 1.5/16 in |
| I.D. | 1/2 in |
| Bore Type | Straight |
| Weight | 0.088 LB |
| EAN or UPC | 747023017188 |

